- Radial Bearing Type
- 20 mm Inner Diameter
- 37 mm Outer Diameter
- 18 mm Width
| Enclosure | Single Seal |
| Precision Ground | Yes |
| I.D. | 20 mm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 19500 N |
| Bearing Type | Radial |
| Static Load Rating [Max] | 19900 N |
| Limiting Speed | 7500 rpm |
| Inner Ring O.D. | 25 mm |
| Limiting Speed - Oil | 7500 rpm |
| Origin | Needle Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Corner Radius [Min] | 0.3 mm |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Outer Ring | Solid |
| Fillet Radius | 0.0118 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| O.D. | 37 mm |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| End Type | Open End |
| Weight | 0.211 LB |
| EAN or UPC | 4012802701623 |

