- Radial Bearing Type
- 380 mm Inner Diameter
- 480 mm Outer Diameter
- 100 mm Width
| Limiting Speed | 1130 rpm |
| I.D. | 380 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.13e+006 N |
| O.D. | 480 mm |
| Outer Ring | Solid |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 2.9e+006 N |
| Weight | 112.464 LB |
| EAN or UPC | 4047643203807 |

