- Radial Bearing Type
- 360 mm Inner Diameter
- 440 mm Outer Diameter
- 80 mm Width
| Dynamic Load Rating | 740000 N |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed | 1210 rpm |
| I.D. | 360 mm |
| Inch/Metric | Metric |
| Outer Ring | Solid |
| O.D. | 440 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 2.02e+006 N |
| Weight | 67.584 LB |
| EAN or UPC | 4047643203814 |

