- Radial Bearing Type
- 300 mm Inner Diameter
- 380 mm Outer Diameter
- 80 mm Width
| Limiting Speed | 1420 rpm |
| I.D. | 300 mm |
| O.D. | 380 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 700000 N |
| Bearing Type | Radial |
| Outer Ring | Solid |
| Static Load Rating [Max] | 1.77e+006 N |
| Weight | 57.552 LB |
| EAN or UPC | 4047643112314 |

