- Radial Bearing Type
- 220 mm Inner Diameter
- 270 mm Outer Diameter
- 50 mm Width
| I.D. | 220 mm |
| Limiting Speed | 1980 rpm |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Dynamic Load Rating | 275000 N |
| Bearing Type | Radial |
| O.D. | 270 mm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Ring | Solid |
| Static Load Rating [Max] | 790000 N |
| Weight | 16.843 LB |
| EAN or UPC | 4047643115575 |

