- Single Row Thrust Bearing, 1.5" ID x 2.875" OD x 1.125" Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
features
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1 1/8 in |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Inner Ring Width | 1 1/8 in |
| Radial Internal Clearance Specification | N/A |
| Rows of Balls | Single |
| Material | Steel |
| O.D. Type | Straight |
| Seal Material | None |
| Origin | Single Row Thrust |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Preload Level | None |
| Enclosure | Open |
| Bearing Type | Thrust |
| I.D. | 1 1/2 in |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Ball Material | Steel |
| O.D. | 2.875 in |
| Precision | Standard |
| Contact Angle | 90° |
| Weight | 1.438 LB |
| EAN or UPC | 4012802056792 |

