- Thrust Bearing - Washer Only Bearing Design
- 70 mm Inside Diameter
- 95 mm Outside Diameter
- 5.25 mm Width
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 95 mm |
| I.D. | 70 mm |
| Bearing Design | Thrust Bearing - Washer Only |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| End Type | Open End |
| Origin | Thrust Washer |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Cage Material | N/A |
| Weight | 0.352 LB |
| EAN or UPC | 4012801026178 |

