- Thrust Bearing - Washer Only Bearing Design
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 4.75 mm Width
| Precision Ground | Yes |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Thrust Bearing - Washer Only |
| Enclosure | Open |
| Origin | Thrust Washer |
| Radial Internal Clearance | N/A |
| O.D. | 85 mm |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| End Type | Open End |
| I.D. | 60 mm |
| Weight | 0.28 LB |
| EAN or UPC | 4012802692532 |

