- Inner Ring Bearing Design
- 8 mm Inside Diameter
- 12 mm Outside Diameter
- 10.5 mm Width
features
- Metric series
- Hardened
- Fine machined for use with shell bearings
| O.D. | 12 mm |
| Bearing Design | Inner Ring |
| I.D. | 8 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 0.012 LB |
| EAN or UPC | 4047643138079 |

