- Inner Ring Bearing Design
- 25 mm Inside Diameter
- 30 mm Outside Diameter
- 20.5 mm Width
features
- Metric series
- Hardened
- Fine machined for use with shell bearings
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Inner Ring |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| O.D. | 30 mm |
| Cage Material | N/A |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| End Type | N/A |
| Capacity | N/A |
| Fillet Radius | 0.012 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 25 mm |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.088 LB |
| EAN or UPC | 4012802055870 |

