- Inner Ring Bearing Design
- 15 mm Inside Diameter
- 18 mm Outside Diameter
- 16.5 mm Width
features
- Metric series
- Hardened
- Fine machined for use with shell bearings
| Bearing Design | Inner Ring |
| O.D. | 18 mm |
| I.D. | 15 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 0.025 LB |
| EAN or UPC | 4047643138048 |

