- Flange Unit
- 2-Bolt Flange Type
- 20 mm Shaft Diameter
- 112 mm Housing Length
- 45.6 mm Overall Width
| Dynamic Load Rating | 12800 N |
| Overall Width | 45.6 mm |
| Static Load Rating [Max] | 6600 N |
| Housing Height | 61 mm |
| Shaft Dia. | 20 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 112 mm |
| Weight | 1.058 LB |
| EAN or UPC | 4012802798050 |

