- 31.75 mm Shaft Diameter
- 101.6 mm Overall Width
- 190.5 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Length Bolt Center | 5.5 in |
| Overall Height | 2.485 in |
| Overall Width | 101.6 mm |
| Slot Opening - Angle | 60 ° |
| Bore Type | Fixed Diameter |
| Recommended Shafting Class | L |
| Pillow Block Type | Twin Bearing Version |
| Self Aligning | No |
| Slot Opening - Width | 0.625 in |
| Flange Thickness | 0.437 in |
| Load Capacity | 2380 lbs |
| Preload | Yes |
| Dynamic Load Rating | 3000 lbf |
| Bolt Hole Size | 0.218 in |
| Inch/Metric | Inch |
| Base Width | 4 in |
| Corrosion Resistant | No |
| Overall Length | 7.5 in, 190.5 mm |
| Type of Bearing | Ball (Open) |
| Pillow Block Material | Aluminum |
| Seals | Both Ends |
| Static Load Rating [Max] | 2380 lbf |
| Body Width | 3.331 in |
| Width At Base | 4 in |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Body Height | 2.485 in |
| Weight | 0.0 LB |
| EAN or UPC | 4047643188197 |

