- 12.7 mm Shaft Diameter
- 50.8 mm Overall Width
- 88.9 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Recommended Shafting Class | L |
| Seals | Both Ends |
| Self Aligning | No |
| Length Bolt Center | 2.5 in |
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Open) |
| Inch/Metric | Inch |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Twin Bearing Version |
| Overall Height | 1.1 in |
| Shaft Dia. | 0.5 in, 12.7 mm |
| Width At Base | 2 in |
| Body Width | 1.593 in |
| Static Load Rating [Max] | 380 lbf |
| Corrosion Resistant | No |
| Dynamic Load Rating | 520 lbf |
| Flange Thickness | 1/4 in |
| Body Height | 1.1 in |
| Preload | Yes |
| Load Capacity | 380 lbs |
| Slot Opening - Angle | 60 ° |
| Bolt Hole Size | 0.156 in |
| Overall Length | 3.5 in, 88.9 mm |
| Slot Opening - Width | 0.313 in |
| Overall Width | 50.8 mm |
| Base Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 4047643188272 |

