- 50 mm Inner Diameter
- 75 mm Outer Diameter
- 100 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- High accuracy
- Low friction
- High rigidity
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Seals | Both Ends |
| Slot Opening - Angle | 54 ° |
| Recommended Shafting Class | MM |
| Length | 100.000 mm |
| Type of Bearing | Ball |
| Temp Description | w/ Gap Seals Both Ends |
| Retaining Ring Groove Width | 2.65 mm |
| I.D. | 50 mm |
| Trunion Type | N/A |
| Static Load Rating [Max] | 10400 N |
| Shaft Dia. | 50 mm |
| Material | Steel |
| O.D. | 75 mm |
| Self Aligning | Yes |
| Distance Between Retaining Rings | 77.3 mm |
| Preload | Yes |
| Slot Opening - Width | 22.5 mm |
| Accuracy Class | Precision |
| Inch/Metric | Metric |
| Style of Bearing | Open |
| Dynamic Load Rating | 15100 N |
| Weight | 1.198 LB |
| EAN or UPC | 4012802051360 |

