- 16 mm Inner Diameter
- 26 mm Outer Diameter
- 36 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Slot Opening - Angle | 68 ° |
| Style of Bearing | Open |
| Self Aligning | Yes |
| Seals | Both Ends |
| Retaining Ring Groove Width | 1.3 mm |
| Slot Opening - Width | 9 mm |
| Type of Bearing | Ball |
| I.D. | 16 mm |
| Distance Between Retaining Rings | 24.6 mm |
| Recommended Shafting Class | MM |
| Accuracy Class | Precision |
| Inch/Metric | Metric |
| Preload | Yes |
| Trunion Type | N/A |
| Dynamic Load Rating | 1430 N |
| Length | 36.000 mm |
| Shaft Dia. | 16 mm |
| Temp Description | w/ Contact Seals Both Ends |
| Static Load Rating [Max] | 1160 N |
| O.D. | 26 mm |
| Weight | 0.054 LB |
| EAN or UPC | 4012802051278 |

