- 40 mm Roller Diameter
- 18 mm Stud Diameter
- M18X1.5 Thread
- Slotted End
- Needle Bearing Design
| Limiting Speed | 2900 rpm |
| Stud Length | 36.5 mm |
| Material | Steel |
| Thread Size | M18 |
| Dynamic Capacity | 4700 lbf |
| Stud Type | Standard |
| Stud Dia. | 18 mm |
| Threads per Inch | N/A |
| Inch/Metric | Metric |
| Bearing Type | Needle Bearing |
| Thread Pitch | 1.5 mm |
| Thread Type | Metric |
| Roller Width | 20 mm |
| Roller Type | Crowned |
| Enclosure | Sealed |
| Overall Length | 58 mm |
| Static Capacity | 8900 lbf |
| Roller Dia. | 40 mm |
| End Type | Slotted |
| Weight | 0.757 LB |
| EAN or UPC | 4012802421842 |

