- 30 mm Roller Diameter
- 12 mm Stud Diameter
- M12X1.5 Thread
- Slotted End
- Needle Bearing Design
| Enclosure | Sealed |
| End Type | Slotted |
| Dynamic Capacity | 2750 lbf |
| Static Capacity | 4250 lbf |
| Thread Pitch | 1.5 mm |
| Inch/Metric | Metric |
| Threads per Inch | N/A |
| Bearing Type | Needle Bearing |
| Stud Dia. | 12 mm |
| Thread Size | M12 |
| Overall Length | 40 mm |
| Roller Type | Straight |
| Stud Length | 25 mm |
| Stud Type | Standard |
| Limiting Speed | 4500 rpm |
| Roller Width | 14 mm |
| Thread Type | Metric |
| Material | Steel |
| Roller Dia. | 30 mm |
| Weight | 0.24 LB |
| EAN or UPC | 4012802427929 |

