- 72 mm Roller Diameter
- 24 mm Stud Diameter
- M24X1.5 Thread
- Slotted End
- Needle Bearing Design
| Roller Dia. | 72 mm |
| Bearing Type | Needle Bearing |
| Thread Size | M24 |
| End Type | Slotted |
| Stud Dia. | 24 mm |
| Stud Type | Eccentric |
| Roller Type | Crowned |
| Material | Steel |
| Enclosure | Sealed |
| Inch/Metric | Metric |
| Stud Length | 49.5 mm |
| Thread Pitch | 1.5 mm |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Roller Width | 29 mm |
| Weight | 2.742 LB |
| EAN or UPC | 4012802427974 |

