- 26 mm Roller Diameter
- 10 mm Stud Diameter
- M10X1 Thread
- Slotted End
- Needle Bearing Design
| End Type | Slotted |
| Track Static Capacity | 1390 lbf |
| Stud Type | Standard |
| Bearing Type | Needle Bearing |
| Thread Pitch | 1 mm |
| Threads per Inch | N/A |
| Inch/Metric | Metric |
| Track Dynamic Capacity | 1150 lbf |
| Stud Length | 23 mm |
| Roller Dia. | 26 mm |
| Static Capacity | 1460 lbf |
| Material | Steel |
| Stud Dia. | 10 mm |
| Thread Size | M10 |
| Roller Type | Crowned |
| Limiting Speed - Grease | 16000 rpm |
| Roller Width | 12 mm |
| Thread Type | Metric |
| Overall Length | 36 mm |
| Limiting Speed | 16000 rpm |
| Dynamic Capacity | 1280 lbf |
| Enclosure | Unsealed |
| Weight | 0.155 LB |
| EAN or UPC | 4012802422931 |

