- 6.35 mm Inner Diameter
- 12.7 mm Outer Diameter
- 19.05 mm Width
features
- Up to three times more load capacity size for size
- Up to 27 times more travel life
- Ground races for smoothest operation
- Self-aligning in any housing
- Lower noise level
- Lighter weight
- Wiper seal floats with the bearing
| Distance Between Retaining Rings | 0.515 in |
| Retaining Ring Groove Width | 0.039 in |
| Material | Steel |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Shaft Dia. | 0.25 in |
| Distance Between O-Rings | N/A |
| O.D. | 12.7 mm |
| Style of Bearing | Closed |
| Type of Bearing | Ball |
| Seals | Both Ends |
| Self Aligning | Yes |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 39 lbf |
| I.D. | 6.35 mm |
| Inch/Metric | Metric |
| Length | 3/4 in 19.050 mm |
| Center to Shaft | N/A |
| Preload | Yes |
| Temp Description | w/ Seals Both Ends |
| Static Load Rating [Max] | 27 lbf |
| Weight | 0.017 LB |
| EAN or UPC | 4047643180412 |

