- 1" Bore
- Fixed Diameter
- Adjustable Open Linear Ball Bearing w/Two Seals
description
- Linear ball bearings of series KNZ.. consist of a precision-molded retainer of a high strength engineered resin and hardened and ground bearing races. Series KNZ..OP.. bearings have a segment removed for applications requiring supported shafts.
features
- Up to three times more load capacity size for size
- Up to 27 times more travel life
- Ground races for smoothest operation
- Self-aligning in any housing
- Lower noise level
- Lighter weight
- Wiper seal floats with the bearing
| Mounting Hole Size | N/A |
| Center to Shaft | N/A |
| Dynamic Load Rating | 188 lbf |
| Distance Between O-Rings | N/A |
| Seal Material | Buna-N |
| Slot Opening - Width | 0.563 in |
| Preload | Yes |
| Shaft Dia. | 1 in |
| Material | Alloy Steel |
| Self Aligning | Yes |
| Length | 2 1/4 in |
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Type of Bearing | Ball |
| Corrosion Resistant | No |
| Seals | Both Ends |
| Slot Opening - Angle | 30 ° |
| Style of Bearing | Open |
| Static Load Rating [Max] | 110 lbf |
| Distance Between Retaining Rings | 1.886 in |
| Retaining Ring Groove Diameter | 1.469 in |
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 0.068 in |
| O.D. | 1.563 in |
| Trunion Type | N/A |
| Weight | 0.261 LB |
| EAN or UPC | 4012802140071 |

