
- 12.7 mm Inner Diameter
- 22.225 mm Outer Diameter
- 31.75 mm Width
description
- Linear ball bearings of series KNZ.. consist of a precision-molded retainer of a high strength engineered resin and hardened and ground bearing races. Series KNZ..OP.. bearings have a segment removed for applications requiring supported shafts.
features
- Up to three times more load capacity size for size
- Up to 27 times more travel life
- Ground races for smoothest operation
- Self-aligning in any housing
- Lower noise level
- Lighter weight
- Wiper seal floats with the bearing
Retaining Ring Groove Width | 0.046 in |
Preload | Yes |
Center to Shaft | N/A |
Accuracy Class | Precision |
Distance Between Retaining Rings | 1.032 in |
Slot Opening - Angle | 30 ° |
Material | Alloy Steel |
Retaining Ring Groove Diameter | 0.821 in |
Recommended Shafting Class | L |
Self Aligning | Yes |
Length | 1 1/4 in 31.750 mm |
Seal Material | Buna-N |
Slot Opening - Width | 0.313 in |
Trunion Type | N/A |
Dynamic Load Rating | 45 lbf |
Inch/Metric | Metric |
O.D. | 22.225 mm |
Distance Between O-Rings | N/A |
Style of Bearing | Open |
Seals | Both Ends |
Length Thru Mounting Hole | N/A |
I.D. | 12.7 mm |
Corrosion Resistant | No |
Type of Bearing | Ball |
Mounting Hole Size | N/A |
Shaft Dia. | 0.5 in |
Static Load Rating [Max] | 25 lbf |
Weight | 0.048 LB |
EAN or UPC | 4012802050134 |
