- 20 mm Inner Diameter
- 32 mm Outer Diameter
- 45 mm Width
| Length | 45.000 mm |
| Inch/Metric | Metric |
| O.D. | 32 mm |
| I.D. | 20 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4012802442564 |
| Length | 45.000 mm |
| Inch/Metric | Metric |
| O.D. | 32 mm |
| I.D. | 20 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4012802442564 |