- 16 mm Inner Diameter
- 26 mm Outer Diameter
- 36 mm Width
| I.D. | 16 mm |
| Length | 36.000 mm |
| O.D. | 26 mm |
| Inch/Metric | Metric |
| Weight | 0.06 LB |
| EAN or UPC | 4047643206686 |
| I.D. | 16 mm |
| Length | 36.000 mm |
| O.D. | 26 mm |
| Inch/Metric | Metric |
| Weight | 0.06 LB |
| EAN or UPC | 4047643206686 |