
- 50 mm Inner Diameter
- 75 mm Outer Diameter
- 100 mm Width
Inch/Metric | Metric |
I.D. | 50 mm |
Length | 100.000 mm |
O.D. | 75 mm |
Weight | 1.723 LB |
EAN or UPC | 4012802597677 |

Inch/Metric | Metric |
I.D. | 50 mm |
Length | 100.000 mm |
O.D. | 75 mm |
Weight | 1.723 LB |
EAN or UPC | 4012802597677 |