- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 80 mm Width
| I.D. | 40 mm |
| O.D. | 62 mm |
| Length | 80.000 mm |
| Inch/Metric | Metric |
| Weight | 0.771 LB |
| EAN or UPC | 4012802845198 |
| I.D. | 40 mm |
| O.D. | 62 mm |
| Length | 80.000 mm |
| Inch/Metric | Metric |
| Weight | 0.771 LB |
| EAN or UPC | 4012802845198 |