- 20 mm Inner Diameter
- 28 mm Outer Diameter
- 30 mm Width
| Length | 30.000 mm |
| I.D. | 20 mm |
| O.D. | 28 mm |
| Inch/Metric | Metric |
| Weight | 0.071 LB |
| EAN or UPC | 4054364466374 |
| Length | 30.000 mm |
| I.D. | 20 mm |
| O.D. | 28 mm |
| Inch/Metric | Metric |
| Weight | 0.071 LB |
| EAN or UPC | 4054364466374 |