
- 12 mm Inner Diameter
- 19 mm Outer Diameter
- 28 mm Width
Inch/Metric | Metric |
I.D. | 12 mm |
Length | 28.000 mm |
O.D. | 19 mm |
Weight | 0.044 LB |
EAN or UPC | 4054364559908 |

Inch/Metric | Metric |
I.D. | 12 mm |
Length | 28.000 mm |
O.D. | 19 mm |
Weight | 0.044 LB |
EAN or UPC | 4054364559908 |