- 9.525 mm Shaft Diameter
- 44.45 mm Overall Width
- 33.35 mm Overall Length
| Static Load Rating [Max] | 40 lbf |
| Shaft Dia. | 0.375 in, 9.525 mm |
| Overall Height | 0.9375 in |
| Bolt Size | M6 |
| Pillow Block Type | Single Bearing Version |
| Recommended Shafting Class | L |
| Overall Width | 44.45 mm |
| Width At Base | 1 3/4 in |
| Load Capacity @ 100 KM | 536 lbf |
| Body Width | 1 1/8 in |
| Bolt Hole Size | 0.156 in |
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Closed) |
| Preload | Yes |
| Body Height | 7/8 in |
| Overall Length | 1.3125 in, 33.35 mm |
| Bore Type | Fixed Diameter |
| Dynamic Load Rating | N/A |
| Seals | Both Ends |
| Load Capacity | 80 lbs |
| Flange Thickness | 0.188 in |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Length Bolt Center | 0.875 in |
| Weight | 0.166 LB |
| EAN or UPC | 4047643180481 |

