- 50.8 mm Shaft Diameter
- 152.4 mm Overall Width
- 127 mm Overall Length
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Load Capacity at 2,000,000 in | 2650 lbf |
| Overall Width | 152.4 mm |
| Preload | Yes |
| Overall Length | 4.75 in, 127 mm |
| Type of Bearing | Ball (Open) |
| Overall Height | 3.66 in |
| Length Bolt Center | 3.25 in |
| Bore Type | Fixed Diameter |
| Shaft Dia. | 2 in, 50.8 mm |
| Pillow Block Material | Aluminum |
| Inch/Metric | Inch |
| Width At Base | 6 in |
| Load Capacity | 2600 lbs |
| Bolt Hole Size | 0.406 in |
| Body Height | 3.66 in |
| Body Width | 4.888 in |
| Flange Thickness | 5/8 in |
| Self Aligning | Yes |
| Static Load Rating [Max] | 1490 lbf |
| Dynamic Load Rating | N/A |
| Bolt Size | 3/8 in |
| Recommended Shafting Class | L |
| Weight | 9.398 LB |
| EAN or UPC | 4047643179973 |

