- 50 mm Shaft Diameter
- 103 mm Overall Width
- 70 mm Overall Length
| Bolt Hole Size | 10.5 mm |
| Shaft Dia. | 50 mm |
| Recommended Shafting Class | M |
| Inch/Metric | Metric |
| Flange Thickness | N/A |
| Bore Type | Fixed Diameter |
| Seals | Both Ends |
| Pillow Block Type | Single Bearing Version |
| Body Height | 92 mm |
| Preload | Yes |
| Width At Base | 103 mm |
| Static Load Rating [Max] | 6300 lbf |
| Body Width | 74 mm |
| Load Capacity @ 100 KM | 1530 lbf |
| Overall Height | 92 mm |
| Pillow Block Material | Aluminum |
| Self Aligning | No |
| Overall Width | 103 mm |
| Load Capacity | 6800 lbs |
| Bolt Size | M10 |
| Overall Length | 70 mm |
| Dynamic Load Rating | N/A |
| Type of Bearing | Ball (Closed) |
| Weight | 2.587 LB |
| EAN or UPC | 4012802048551 |

