- 25 mm Shaft Diameter
- 60 mm Overall Width
- 40 mm Overall Length
| Preload | Yes |
| Shaft Dia. | 25 mm |
| Static Load Rating [Max] | 1670 lbf |
| Load Capacity @ 100 KM | 510 lbf |
| Type of Bearing | Ball (Closed) |
| Bolt Hole Size | 6.6 mm |
| Seals | Both Ends |
| Width At Base | 60 mm |
| Flange Thickness | N/A |
| Body Height | 52.5 mm |
| Dynamic Load Rating | N/A |
| Load Capacity | 2280 lbs |
| Recommended Shafting Class | M |
| Overall Height | 52.5 mm |
| Self Aligning | No |
| Pillow Block Material | Aluminum |
| Overall Width | 60 mm |
| Bore Type | Fixed Diameter |
| Inch/Metric | Metric |
| Overall Length | 40 mm |
| Body Width | 44 mm |
| Bolt Size | M6 |
| Pillow Block Type | Single Bearing Version |
| Weight | 0.672 LB |
| EAN or UPC | 4012802606485 |

