- 20 mm Shaft Diameter
- 53 mm Overall Width
- 30 mm Overall Length
| Recommended Shafting Class | M |
| Overall Width | 53 mm |
| Overall Height | 42.5 mm |
| Bolt Size | M5 |
| Dynamic Load Rating | N/A |
| Type of Bearing | Ball (Closed) |
| Body Width | 40 mm |
| Overall Length | 30 mm |
| Pillow Block Material | Aluminum |
| Width At Base | 53 mm |
| Pillow Block Type | Single Bearing Version |
| Bore Type | Fixed Diameter |
| Load Capacity @ 100 KM | 250 lbf |
| Inch/Metric | Metric |
| Load Capacity | 1110 lbs |
| Bolt Hole Size | 5.3 mm |
| Flange Thickness | N/A |
| Self Aligning | No |
| Shaft Dia. | 20 mm |
| Body Height | 42.5 mm |
| Preload | Yes |
| Seals | Both Ends |
| Static Load Rating [Max] | 790 lbf |
| Weight | 0.379 LB |
| EAN or UPC | 4012802048513 |

