- 10 mm Bore
- Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Overall Width | 40 mm |
| Body Height | 33 mm |
| Bolt Size | M4 |
| Recommended Shafting Class | M |
| Shaft Dia. | 10 mm |
| Bolt Hole Size | 4.3 mm |
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Closed) |
| Bore Type | Fixed Diameter |
| Load Capacity | 510 lbs |
| Self Aligning | No |
| Body Width | 32 mm |
| Overall Length | 26 mm |
| Flange Thickness | N/A |
| Load Capacity @ 100 KM | 110 lbf |
| Overall Height | 33 mm |
| Dynamic Load Rating | N/A |
| Pillow Block Type | Single Bearing Version |
| Static Load Rating [Max] | 370 lbf |
| Seals | Both Ends |
| Width At Base | 40 mm |
| Inch/Metric | Metric |
| Preload | Yes |
| Weight | 0.158 LB |
| EAN or UPC | 4012802048476 |

