- 8 mm Shaft Diameter
- 32 mm Overall Width
- 24 mm Overall Length
| Preload | Yes |
| Type of Bearing | Ball (Closed) |
| Flange Thickness | N/A |
| Body Height | 27 mm |
| Bolt Hole Size | 3.4 mm |
| Static Load Rating [Max] | 280 lbf |
| Overall Length | 24 mm |
| Body Width | 25 mm |
| Pillow Block Material | Aluminum |
| Bolt Size | M3 |
| Inch/Metric | Metric |
| Recommended Shafting Class | M |
| Overall Width | 32 mm |
| Load Capacity @ 100 KM | 92 lbf |
| Dynamic Load Rating | N/A |
| Seals | Both Ends |
| Shaft Dia. | 8 mm |
| Load Capacity | 410 lbs |
| Bore Type | Fixed Diameter |
| Width At Base | 32 mm |
| Overall Height | 27 mm |
| Self Aligning | No |
| Pillow Block Type | Single Bearing Version |
| Weight | 0.079 LB |
| EAN or UPC | 4012802048469 |

