Skip to content Skip to navigation menu
Ina USA Corp.KGHA40-PP

KGHA40-PP

Linear Bearing & Housing Unit
Item #113519851
  • 12 mm Shaft Diameter
  • 78.5 mm Overall Width
  • 71.5 mm Overall Length
Ina USA Corp.KGHA40-PP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 mm Shaft Diameter
  • 78.5 mm Overall Width
  • 71.5 mm Overall Length
Shaft Dia. 12 mm
Overall Length 71.5 mm
Overall Width 78.5 mm
Weight 3.161 LB
EAN or UPC 4054362438830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison