- 40 mm Shaft Diameter
- 108 mm Overall Width
- 80 mm Overall Length
| Dynamic Load Rating | N/A |
| Preload | Yes |
| Pillow Block Material | Aluminum |
| Inch/Metric | Metric |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 80 mm |
| Overall Width | 108 mm |
| Load Capacity | 6000 lbs |
| Bolt Size | M8 |
| Load Capacity @ 100 KM | 1350 lbf |
| Type of Bearing | Ball (Closed) |
| Bolt Hole Size | 9 mm |
| Body Width | 77 mm |
| Recommended Shafting Class | M |
| Flange Thickness | 12 mm |
| Self Aligning | No |
| Shaft Dia. | 40 mm |
| Static Load Rating [Max] | 4400 lbf |
| Width At Base | 108 mm |
| Body Height | 83.5 mm |
| Overall Height | 83.5 mm |
| Seals | Both Ends |
| Bore Type | Fixed Diameter |
| Weight | 3.775 LB |
| EAN or UPC | 4012802048148 |

