- 30 mm Shaft Diameter
- 88 mm Overall Width
- 68 mm Overall Length
| Pillow Block Material | Aluminum |
| Recommended Shafting Class | M |
| Dynamic Load Rating | N/A |
| Pillow Block Type | Single Bearing Version |
| Flange Thickness | 10 mm |
| Preload | Yes |
| Self Aligning | No |
| Body Height | 67 mm |
| Bore Type | Fixed Diameter |
| Body Width | 64 mm |
| Load Capacity | 3600 lbs |
| Load Capacity @ 100 KM | 810 lbf |
| Overall Width | 88 mm |
| Inch/Metric | Metric |
| Overall Length | 68 mm |
| Width At Base | 88 mm |
| Overall Height | 67 mm |
| Static Load Rating [Max] | 2850 lbf |
| Type of Bearing | Ball (Closed) |
| Shaft Dia. | 30 mm |
| Seals | Both Ends |
| Bolt Hole Size | 6.6 mm |
| Bolt Size | M6 |
| Weight | 2.376 LB |
| EAN or UPC | 4054362438328 |

