- 25 mm Bore
- Adjustable Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Body Width | 56 mm |
| Recommended Shafting Class | M |
| Overall Width | 80 mm |
| Bolt Size | M6 |
| Self Aligning | No |
| Overall Height | 58 mm |
| Load Capacity | 2800 lbs |
| Body Height | 58 mm |
| Bolt Hole Size | 6.6 mm |
| Static Load Rating [Max] | 2220 lbf |
| Preload | Yes |
| Shaft Dia. | 25 mm |
| Type of Bearing | Ball (Closed) |
| Load Capacity @ 100 KM | 630 lbf |
| Pillow Block Type | Single Bearing Version |
| Inch/Metric | Metric |
| Overall Length | 56 mm |
| Flange Thickness | 10 mm |
| Seals | Both Ends |
| Bore Type | Fixed Diameter |
| Dynamic Load Rating | N/A |
| Width At Base | 80 mm |
| Pillow Block Material | Aluminum |
| Weight | 1.531 LB |
| EAN or UPC | 4047643267465 |

