- 12.7 mm Shaft Diameter
- 17.45 mm Overall Width
- 42.88 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Shaft Dia. | 0.5 in, 12.7 mm |
| Pillow Block Material | Aluminum |
| Bolt Hole Size | 0.156 in |
| Slot Opening - Angle | 80 ° |
| Body Height | 1.1 in |
| Dynamic Load Rating | N/A |
| Length Bolt Center | 1 in |
| Corrosion Resistant | No |
| Width At Base | 2 in |
| Base Width | 2 in |
| Type of Bearing | Ball (Open) |
| Static Load Rating [Max] | 176 lbf |
| Flange Thickness | 1/4 in |
| Self Aligning | No |
| Inch/Metric | Inch |
| Load Capacity | 115 lbs |
| Overall Height | 1.1 in |
| Pillow Block Type | Single Bearing Version |
| Recommended Shafting Class | L |
| Preload | Yes |
| Body Width | 1 3/8 in |
| Bore Type | Fixed Diameter |
| Overall Length | 1.688 in, 42.88 mm |
| Overall Width | 17.45 mm |
| Slot Opening - Width | 0.313 in |
| Seals | Both Ends |
| Weight | 2.64 LB |
| EAN or UPC | 4054369065428 |

