- 20 mm Shaft Diameter
- 70 mm Overall Width
- 45 mm Overall Length
| Type of Bearing | Ball (Open) |
| Overall Width | 70 mm |
| Flange Thickness | 8 mm |
| Overall Height | 48 mm |
| Bore Type | Fixed Diameter |
| Overall Length | 45 mm |
| Width At Base | 70 mm |
| Body Width | 46 mm |
| Load Capacity @ 100 KM | 360 lbf |
| Pillow Block Type | Single Bearing Version |
| Dynamic Load Rating | N/A |
| Shaft Dia. | 20 mm |
| Self Aligning | No |
| Preload | Yes |
| Bolt Hole Size | 6.6 mm |
| Pillow Block Material | Aluminum |
| Load Capacity | 1280 lbs |
| Length Bolt Center | 58 mm |
| Recommended Shafting Class | M |
| Seals | Both Ends |
| Bolt Size | M6 |
| Inch/Metric | Metric |
| Body Height | 48 mm |
| Static Load Rating [Max] | 1230 lbf |
| Weight | 0.66 LB |
| EAN or UPC | 4012802048049 |

