- 16 mm Shaft Diameter
- 56 mm Overall Width
- 36 mm Overall Length
| Pillow Block Material | Aluminum |
| Overall Width | 56 mm |
| Seals | Both Ends |
| Inch/Metric | Metric |
| Type of Bearing | Ball (Open) |
| Width At Base | 56 mm |
| Overall Length | 36 mm |
| Body Width | 35 mm |
| Flange Thickness | 6 mm |
| Self Aligning | No |
| Load Capacity @ 100 KM | 180 lbf |
| Dynamic Load Rating | N/A |
| Static Load Rating [Max] | 530 lbf |
| Pillow Block Type | Single Bearing Version |
| Length Bolt Center | 46 mm |
| Preload | Yes |
| Bolt Size | M5 |
| Shaft Dia. | 16 mm |
| Bore Type | Fixed Diameter |
| Recommended Shafting Class | M |
| Load Capacity | 620 lbs |
| Bolt Hole Size | 5.5 mm |
| Overall Height | 37.5 mm |
| Body Height | 37.5 mm |
| Weight | 0.316 LB |
| EAN or UPC | 4012802048032 |

