- 50 mm Shaft Diameter
- 130 mm Overall Width
- 100 mm Overall Length
| Type of Bearing | Ball (Closed) |
| Overall Length | 100 mm |
| Shaft Dia. | 50 mm |
| Overall Width | 130 mm |
| Weight | 4.356 LB |
| EAN or UPC | 4012802047998 |
| Type of Bearing | Ball (Closed) |
| Overall Length | 100 mm |
| Shaft Dia. | 50 mm |
| Overall Width | 130 mm |
| Weight | 4.356 LB |
| EAN or UPC | 4012802047998 |