- 12 mm Shaft Diameter
- 52 mm Overall Width
- 32 mm Overall Length
| Width At Base | 52 mm |
| Bolt Hole Size | 5.5 mm |
| Shaft Dia. | 12 mm |
| Inch/Metric | Metric |
| Self Aligning | No |
| Seals | Both Ends |
| Body Width | 31.6 mm |
| Body Height | 35.8 mm |
| Bore Type | Fixed Diameter |
| Type of Bearing | Ball (Closed) |
| Overall Height | 35.8 mm |
| Preload | Yes |
| Recommended Shafting Class | M |
| Static Load Rating [Max] | 385 lbf |
| Flange Thickness | 6 mm |
| Pillow Block Type | Single Bearing Version |
| Load Capacity | 540 lbs |
| Overall Width | 52 mm |
| Pillow Block Material | Aluminum |
| Dynamic Load Rating | N/A |
| Bolt Size | M5 |
| Load Capacity @ 100 KM | 121 lbf |
| Overall Length | 32 mm |
| Weight | 0.272 LB |
| EAN or UPC | 4012802606331 |

