- 50 mm Inner Diameter
- 75 mm Outer Diameter
- 100 mm Width
| O.D. | 75 mm |
| Length | 100.000 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Weight | 0.033 LB |
| EAN or UPC | 4012802620696 |
| O.D. | 75 mm |
| Length | 100.000 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Weight | 0.033 LB |
| EAN or UPC | 4012802620696 |