- 50.8 mm Inner Diameter
- 76.2 mm Outer Diameter
- 101.6 mm Width
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Slot Opening - Width | 1 in |
| Retaining Ring Groove Diameter | 2.838 in |
| Material | Alloy Steel |
| Type of Bearing | Ball |
| O.D. | 76.2 mm |
| Trunion Type | N/A |
| Length Thru Mounting Hole | N/A |
| Style of Bearing | Open |
| Dynamic Load Rating | 1490 lbf |
| Corrosion Resistant | No |
| Accuracy Class | Precision |
| Mounting Hole Size | N/A |
| Retaining Ring Groove Width | 0.13 in |
| Preload | Yes |
| Shaft Dia. | 2 in |
| Distance Between O-Rings | N/A |
| Center to Shaft | N/A |
| Seals | Both Ends |
| Distance Between Retaining Rings | 3.192 in |
| Slot Opening - Angle | 50 ° |
| Seal Material | Buna-N |
| Self Aligning | No |
| I.D. | 50.8 mm |
| Recommended Shafting Class | L |
| Length | 4 in 101.600 mm |
| Inch/Metric | Metric |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180597 |

