Skip to content Skip to navigation menu
Ina USA Corp.KB12

KB12

Linear Ball Bearing
Item #101470726
  • 12 mm Inner Diameter
  • 22 mm Outer Diameter
  • 32 mm Width
Ina USA Corp.KB12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 mm Inner Diameter
  • 22 mm Outer Diameter
  • 32 mm Width
Inch/Metric Metric
Length 32.000 mm
O.D. 22 mm
I.D. 12 mm
Weight 0.094 LB
EAN or UPC 4012802453058
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison