- Single Row Cage and Roller Assembly
- 8 mm ID x 11 mm OD x 13 mm Wide
- Polyamide (Molded Nylon) Cage
| No. of Rows | 1 |
| Precision Ground | N/A |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Bearing Design | Cage & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed - Oil | 32000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| O.D. | 11 mm |
| I.D. | 8 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Weight | 3.77 LB |
| EAN or UPC | 4054364220150 |

