- Single Row Cage and Roller Assembly
- 55 mm ID x 90 mm OD x 11 mm Wide
- Polyamide (Molded Nylon) Cage
features
- Speed limit shown is for oil lubrication
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Origin | Needle Roller & Cage |
| Static Load Rating [Max] | 91 lbf |
| Enclosure | Open |
| O.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | N/A |
| I.D. | 55 mm |
| Bearing Design | Cage & Roller Assembly |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Cage Material | Polyamide (Molded Nylon) |
| End Type | Open End |
| Dynamic Load Rating | 34.5 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.406 LB |
| EAN or UPC | 4047643183444 |

